Thermador
36 in. Custom Hood Insert
Part #TVCIN36JP | Item #4375040 | Manufacturer Part #VCIN36JP
Width
Product Details
- Suitable for wall or island applications
- Three fan speeds
- Built-in "Clean Filter" reminder light illuminates after 40 hours of operation
- Delayed shut off tackles lingering odors for up to ten minutes
- Dishwasher safe baffle filters
- Filter systems are highly efficient at capturing grease
- Deep capture area allows for efficient capture of smoke and steam
- Powerfully quiet ventilation systems
- Halogen lighting spotlights your best recipes
- Auto function senses heat from the cooking surface and adjusts fan speeds
Documents
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: Halogen
CEC Compliant: For Sale in CA
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 22 in
Ducted or Ductless: Ducted
Height: 12-13/16 in
Hood Vent Type: Custom
Installation Type: Wall Mount
Material: Stainless Steel
Volts: 120V
Width: 36 in