Thermador

42-1/4 in. 24.8 cf Built-In Side-By-Side Refrigerator with Gallon Door Bins and Professional Handles

Part #TT42BR820NS  |  Manufacturer Part #T42BR820NS

Width:

42-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-1/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9 cu ft

Green: [Yes, Energy Star]

Height: 83-3/8 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 24.8 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Volts: 115V

Width: 42-1/4 in