47-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

This product has been replaced by

Thermador Stainless Steel 47-15/16 in. Gas 6-Burner Sealed Freestanding Range
Thermador 47-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Manufacturer Part #PRG486WDG
You last purchased this on
 
Thermador

Pro Grand® Professional 47-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Thermador Stainless Steel 47-15/16 in. Gas 6-Burner Sealed Freestanding Range
Thermador 47-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Manufacturer Part #PRG486WDG
Thermador

Pro Grand® Professional 47-15/16 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #TPRG486JDG
  • Item #4210460
  • Manufacturer Part #PRG486JDG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
20
BTU:
22000
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
8.2 cu ft
Collection:
Pro Grand® Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
28-15/16 in
Fuel Type:
Natural Gas
Height:
35-7/8 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
MBH:
22
Number of Burners:
6
Power Source:
Gas
Self Clean:
Yes
Volts:
120V
Width:
47-15/16 in