48 in. 6-Burner With Griddle Gas Rangetop in Silver
This product has been replaced by
Manufacturer Part #PCG486WD
48 in. 6-Burner With Griddle Gas Rangetop in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QuickClean Base™ designed for easy surface cleaning
- Precision simmering capabilities as low as 100°F with two ExtraLow® SIMMER BURNERS
- Star® design delivers superior heat spread for any size pan
- Signature blue indicator lighting
- Non-stick, rust-proof griddle
- Grill accessory thermostatically controlled for even heating
- Removable griddle and grill accessory for easy clean-up
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 25-13/16 in
- Fuel Type:
- Natural Gas
- Height:
- 8-1/16 in
- Material:
- Titanium, Aluminum, Metal
- Number of Burners:
- 6
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 48 in