Thermador
48 in. Duct Cover in Stainless Steel
Part #TDC486W | Item #7634727 | Manufacturer Part #DC486W
Width
Product Details
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: DC486W Pro Wall Hoods
CARB OTC LEED Compliant: No
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 12 in
Energy Star Compliant: No
GSA Approved: No
Height: 6 in
Material: Stainless Steel
Product Type: Duct Cover
UL Listed: No