0 items

Thermador Masterpiece® 5-3/4 in. In-Line Blower

TVCI2DS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
1300
Collection
Masterpiece®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Duct Shape
Round
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
3
Height
5-3/4 in
Material
Stainless Steel
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday