Thermador

53-15/16 in. 1300 cfm Wall Mount Range Hood in Stainless Steel

Part #TPH54GWS  |  Manufacturer Part #PH54GWS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 17.1

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 1300

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: SmoothTouch

Depth: 27 in

Duct Shape: Round

Duct Size: 10 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Baffle

Height: 18 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Interior Light: Yes

Material: Stainless Steel

UL Listed: Yes

Volts: 120V

Watts: 2052

Weight: 111

Width: 53-15/16 in