54 in. Custom Hood Insert

Part #TVCIN54JP  |  Item #4375042  |  Manufacturer Part #VCIN54JP

Width:

54 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 22 in

Ducted or Ductless: Ducted

Height: 12-13/16 in

Hood Vent Type: Custom

Installation Type: Wall Mount

Material: Stainless Steel

Volts: 120V

Width: 54 in