0 items

Thermador 600 cfm Downdraft Blower

TVTN600CV2C

CFM

600
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
6.7
CEC Compliant
For Sale in CA
CFM
600
Depth
6-3/4 in
Height
15-1/8 in
UL Listed
Yes
Volts
120V
Width
14-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday