0 items

Thermador Downdraft Ventilation

TUCVMFS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
Depth
3-3/4 in
Energy Star Compliant
No
Fan Speeds
3
Height
34-1/2 in
UL Listed
Yes
Volts
120V
Width
30-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday