Thermador

Freedom® 23-3/4 in. 12.2 cf Built-In Freezer

Part #TT24IF900SP  |  Manufacturer Part #T24IF900SP

Freezer Capacity Cu ft :

12.2 cu ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: Freedom®

Depth: 24 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 12.2 cu ft

Green: Energy Star, Yes

Height: 83-3/4 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Temperature Range: -23 to 14 Deg C (9 to 7 Deg F)

UL Listed: Yes

Volts: 120V

Weight: 319

Width: 23-3/4 in