Thermador

FREEDOM® 24 x 83-3/4 in. 15A 8.6 cf Freestanding Freezer in White

Part #TT18IF901SP  |  Manufacturer Part #T18IF901SP

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: FREEDOM®

Color Finish: White

Color Finish Category: Whites

Depth: 24 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8.6 cu ft

Green: [Yes, Energy Star]

Height: 83-3/4 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Material: [Glass, Aluminum]

Power Source: Electric

Temperature Range: -11 to 7 Deg F (-24 to -14 Deg C)

UL Listed: No

Volts: 110/120V

Watts: 350

Weight: 275

Width: 17-3/4 in