Thermador

Freedom® 29-3/4 in. 16.2 cf Built-In Bottom Mount Refrigerator in Stainless Steel

Part #TT30BB920SS  |  Manufacturer Part #T30BB920SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: Freedom®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 24-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4.8 cu ft

Green: [Yes, Energy Star]

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 11.4 cu ft

Refrigerator Type: Bottom Mount Freezer

UL Listed: No

Volts: 120V

Width: 29-3/4 in