29-3/4 in. 16.2 cu. ft. Built-in Bottom Mount Freezer and Full Refrigerator in Panel Ready

This product has been replaced by

Thermador Panel Ready 29-3/4 in. 16 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator
Thermador 29-3/4 in. 16 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in Panel Ready
Manufacturer Part #T30IB905SP
You last purchased this on
 
Thermador

Freedom® 29-3/4 in. 16.2 cu. ft. Built-in Bottom Mount Freezer and Full Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Thermador Panel Ready 29-3/4 in. 16 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator
Thermador 29-3/4 in. 16 cu. ft. Bottom Mount Freezer and Counter Depth Refrigerator in Panel Ready
Manufacturer Part #T30IB905SP
Thermador

Freedom® 29-3/4 in. 16.2 cu. ft. Built-in Bottom Mount Freezer and Full Refrigerator in Panel Ready

  • Fast #
  • Part #TT30IB900SP
  • Item #7341130
  • Manufacturer Part #T30IB900SP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Collection:
Freedom®
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
24 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.8 cu ft
Green Product:
Yes, Energy Star
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
11.4 cu ft
Refrigerator Type:
Bottom Mount Freezer, Full
Temperature Range:
-23 to 14 Deg C (9 to 7 Deg F)
UL Listed:
Yes
Volts:
120V
Weight:
408 lb
Width:
29-3/4 in