30 in. Chiseled Stainless Steel Panel
Freedom® 30 in. Chiseled Stainless Steel Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Thermador T30IR800SP 30 in Flush Custom Fresh Food Column
- Collection:
- Freedom®
- Material:
- Stainless Steel
- NSF Certified:
- No
- Type:
- Panel
- Width:
- 30 in