84 in. 8.6 cu. ft. Freezer in Panel Ready
This product has been replaced by
Manufacturer Part #T18IF905SP
Freedom® 84 in. 8.6 cu. ft. Freezer in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Freedom®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.6 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 7
- Minimum Temperature:
- -22
- Number of Shelves:
- 4
- Power Source:
- Electric
- Product Type:
- Column
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 17-3/4 in