0 items

Thermador Masterpiece® 30 in. Combination Oven in Stainless Steel

TMEDMC301JS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CookControl™ temperature probe
  • Easy Cook® offers pre-programmed recipes
  • Fastest self-clean on the market
  • Hydraulic SoftClose® hinges prevent slamming and ensure ultra smooth closing of the oven door
  • Large oven door window for maximum viewing
  • Largest oven capacity in the luxury segment
  • Powerful halogen light with automatic dimming
  • Six adjustable rack levels for multiple item cooking
  • Super fast preheat

SPECIFICATIONS

ADA Compliant
No
AMP
50
CSA Certified
Yes
Capacity
4.7 cu ft
Collection
Masterpiece®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-7/8 in
Height
50 in
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
10.2
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday