24 in. Steam and Convection Oven in Black/Stainless Steel

This product has been replaced by

Thermador Stainless Steel 29-3/4 in. 2.8 cu. ft. Single Oven
Thermador 29-3/4 in. 2.8 cu. ft. Single Oven in Stainless Steel
Manufacturer Part #MEDS301WS
You last purchased this on
 
Thermador

Masterpiece® 24 in. Steam and Convection Oven in Black/Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Thermador Stainless Steel 29-3/4 in. 2.8 cu. ft. Single Oven
Thermador 29-3/4 in. 2.8 cu. ft. Single Oven in Stainless Steel
Manufacturer Part #MEDS301WS
Thermador

Masterpiece® 24 in. Steam and Convection Oven in Black/Stainless Steel

  • Fast #
  • Part #TMES301HP
  • Item #4080835
  • Manufacturer Part #MES301HP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Food stays moist on the inside and is perfectly finished on the outside
  • Healthy cooking
  • Steam and convection cooking provides unrivaled food taste and quality
  • Six different favorite settings can be individually programmed
  • Reduces the risk of over-cooking, over-boiling or dried out food
  • Nine advanced conventional cooking modes
  • Pre-programmed modes automatically set the oven temperature and humidity to ensure perfect cooking results
  • Retains food's valuable vitamins and nutrients
  • Steam clean assist function keeps the oven spotless
  • Easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CSA Certified:
Yes
Collection:
Masterpiece®
Color Finish Category:
Blacks
Color Finish Name:
Stainless Steel
Depth:
24 in
Height:
17-3/4 in
Installation Type:
Built-in
UL Listed:
Yes
Volts:
240V
Watts:
1900 W
Width:
24 in