27 in. Single Electric True Convection Oven in Stainless Steel

You last purchased this on
 
Thermador

Masterpiece® 27 in. Single Electric True Convection Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermador

Masterpiece® 27 in. Single Electric True Convection Oven in Stainless Steel

  • Fast #
  • Part #TMED271JS
  • Item #4329962
  • Manufacturer Part #MED271JS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • K-Star Kosher certified
  • True convection cooking
  • Includes 2 full access telescopic racks
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CSA Certified:
Yes
Capacity:
4.2 cu ft
Collection:
Masterpiece®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-7/8 in
Height:
29-1/16 in
Power Source:
Electric
Self Clean:
Yes
Volts:
208/240V
Width:
26-3/4 in