Masterpiece® 29-3/4 in. 4.7 cf 208/240V Single Electric Convection Wall Oven in Stainless Steel

Part #TME301JP  |  Item #4210314  |  Manufacturer Part #ME301JP

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 30

CSA Certified: Yes

Capacity: 4.7 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-7/8 in

Height: 29-1/16 in

Interior Light: Yes

Number Of Elements: 1

Power Source: Electric

Volts: 208/240V

Watts: 7300

Width: 29-3/4 in