Thermador

Masterpiece® 29-3/4 in. 7600W Double Electric Convection Wall Oven with Professional Handles in Stainless Steel

Part #TME302JP  |  Manufacturer Part #ME302JP

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 40

CSA Certified: Yes

Capacity: 9.4 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-7/8 in

Height: 51-3/4 in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

Volts: 208/240V

Watts: 7600

Width: 29-3/4 in