Thermador
Masterpiece® 29-3/4 in. 9 cu. ft. Double Oven in Stainless Steel
Part #TMED302RWS | Item #7634599 | Manufacturer Part #MED302RWS
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 40
Bulb Type: Halogen
CSA Certified: Yes
Capacity: 9 cu ft
Collection: Masterpiece®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 24-1/2 in
Door Style: Drop Down
Handle Type: Ergonomic
Height: 52-1/16 in
Installation Type: Built-in
Interior Light: Yes
Number Of Elements: 4
Power Source: Electric
Self Clean: Yes
Smart Home Enabled: Yes
UL Listed: No
Volts: 208/240V
Watts: 9.6
Weight: 334
Width: 29-3/4 in