Masterpiece® 29-3/4 in. 9 cu. ft. Double Oven in Stainless Steel

Part #TMED302WS  |  Item #7634638  |  Manufacturer Part #MED302WS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

Bulb Type: Halogen

CSA Certified: Yes

Capacity: 9 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 24-1/2 in

Door Style: Drop Down

Height: 52-1/16 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Watts: 9.6

Weight: 333

Width: 29-3/4 in