30 in. 1800W 5-Burner Natural Gas Cooktop with Control Panel in Stainless Steel
This product has been replaced by
Manufacturer Part #SGSX305TS
Masterpiece® 30 in. 1800W 5-Burner Natural Gas Cooktop with Control Panel in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fuel Type:
- Natural Gas
- Material:
- Cast Iron
- Number of Burners:
- 5
- Power Source:
- Gas
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 30 in