Thermador

Masterpiece® 30 in. Warming Drawer in Stainless Steel

Part #TWD30JS  |  Manufacturer Part #WD30JS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Approved for indoor and outdoor use
  • Automatic shut-off timer
  • 9°F-25°F temperature settings
  • K-Star Kosher certified

Documents

Specifications

AMP: 15

Capacity: 2.6 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Power Source: Electric

Volts: 120V