36 in. 5-Burner Frameless Electric Induction Cooktop in Silver
This product has been replaced by
Manufacturer Part #CIT367XM
Masterpiece® 36 in. 5-Burner Frameless Electric Induction Cooktop in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Application:
- Cooking
- Burner Type:
- Induction
- CSA Certified:
- Yes
- Collection:
- Masterpiece®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Illuminated Touch
- Depth:
- 21-1/4 in
- Height:
- 4-1/4 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- Number of Elements:
- 5
- Power Source:
- Electric
- Type:
- Cooktop
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3700 W
- Weight:
- 51 lb
- Width:
- 37 in