36 in. 7200W Induction Electric Cooktop in Black
This product has been replaced by
Manufacturer Part #CIT36XWB
Masterpiece® 36 in. 7200W Induction Electric Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Collection:
- Masterpiece®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 7200 W
- Width:
- 36 in