Thermador Masterpiece® 39-5/16 in. Wall Mount Hood in Stainless Steel

THMIB40HS

Width

39-5/16 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
10
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Collection
Masterpiece®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-1/2 in
Duct Shape
Rectangular
Duct Size
6 in
Energy Star Compliant
No
Fan Speeds
4
Filter Type
Stainless Steel Mesh
Height
41-3/8 in
Hood Vent Type
Wall Mount
Material
Stainless Steel
UL Listed
No
Vent Type
Ducted
Volts
120V
Width
39-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday