Thermador
Masterpiece® 43-7/8 in. Custom Range Hood in Stainless Steel
Part #TVCI248DS | Item #3331803 | Manufacturer Part #VCI248DS
Product Details
- Suitable for wall or island applications
- Three fan speeds
- Built-in "Clean Filter" reminder light illuminates after 40 hours of operation
- Delayed shut off tackles lingering odors for up to ten minutes
- Dishwasher safe mesh filters
- Filter systems are highly efficient at capturing grease
- Deep capture area allows for efficient capture of smoke and steam
- Powerfully quiet ventilation systems
- Halogen lighting spotlights your best recipes
Documents
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
CFM: 1300
Collection: Masterpiece®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Push Button
Depth: 18-1/2 in
Duct Shape: Round
Duct Size: 10 in
Ducted or Ductless: Ducted
ETL Listed: Yes
Energy Star Compliant: No
Filter Type: Mesh
Height: 6-1/4 in
Hood Vent Type: Custom
Installation Type: Wall Mount
Material: Aluminum
Volts: 120V
Width: 43-7/8 in