Masterpiece® 5-3/4 x 28 in. In-Line Blower

Part #TVCI230DS  |  Item #3332057  |  Manufacturer Part #VCI230DS

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 1300

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18-5/8 in

Duct Shape: Round

Duct Size: 10 in

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Baffle

Height: 5-3/4 in

Material: Stainless Steel

UL Listed: Yes

Volts: 120V

Width: 28 in