Extension for Thermador HDDW Chimney
This product has been replaced by
Manufacturer Part #CHXTHDDW
Masterpiece® Extension for Thermador HDDW Chimney
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Thermador HDDW Chimney
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Material:
- Stainless Steel
- UL Listed:
- No