Thermador Pro Grand® 36 in. Self Cleaning Commercial Depth Dual Free Standing Gas Range in Stainless Steel

TPRG364JDG

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
CSA Certified
Yes
Capacity
5.5 cu ft
Collection
Pro Grand®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
31-3/8 in
Fuel Type
Natural Gas
Height
36-3/4 in
Installation Type
Freestanding
Power Source
Gas

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday