47-15/16 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #PRD486WDGU
Pro Grand® Professional 47-15/16 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five point design of burners directs heat evenly
- Softclose® door
- ExtraLow® burner provides temperature as low as 100 degrees
- Rapid heat from 18,000 BTU burners
- Powerful right front 22,000 BTU burner
- Sabbath mode
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- BTU:
- 22000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 8.2 cu ft
- Collection:
- Pro Grand® Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-15/16 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 35-7/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- MBH:
- 22
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 40.5 kW
- Width:
- 47-15/16 in