Thermador
Pro Grand® Professional 35-15/16 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
Part #TPRG364WDG | Item #7634706 | Manufacturer Part #PRG364WDG
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 20
Automatic Shut-Off: No
BTU: 22000
Burner Type: Sealed
Capacity: 5.7 cu ft
Collection: Pro Grand® Professional
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Knob
Depth: 27-7/8 in
ETL Listed: No
Fuel Type: Natural Gas
Height: 35-7/8 in
Installation Type: Freestanding
Interior Light: Yes
MBH: 22
Material: Porcelain
Number Of Burners: 4
Power Source: Gas
Self Clean: Yes
Smart Home Enabled: Yes
Volts: 120V
Watts: 1630
Weight: 383
Width: 35-15/16 in