59-15/16 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
Pro Grand® Professional 59-15/16 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- No
- BTU:
- 22000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 10.6 cu ft
- Collection:
- Pro Grand® Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-7/8 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 35-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 22
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Number of Lights:
- 4
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Weight:
- 475 lb
- Width:
- 59-15/16 in