Thermador

Pro-Harm® 18000 BTU 4.6 cf 4-Burner Gas Freestanding Range in Stainless Steel

Part #TPRG305WH  |  Manufacturer Part #PRG305WH

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 20

BTU: 18000

Burner Type: Sealed

Capacity: 4.6 cu ft

Collection: Pro-Harm®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knobs

ETL Listed: No

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Handle Type: Knob

Height: 36-3/4 in

Installation Type: Freestanding

Interior Light: Yes

MBH: 18

Number Of Burners: 5

Power Source: Gas

Self Clean: No

UL Listed: No

Volts: 120V

Width: 29-15/16 in