Thermador Pro Harmony® 47-7/8 in. 4-Burner Dual Fuel Range with Griddle and Grill

TPRD484NCHU

Manufacturer Part #: PRD484NCHU

Width

47-7/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
50
BTU
18000
Burner Type
Sealed
CSA Certified
Yes
Capacity
4.4 cu ft
Collection
Pro Harmony®
Depth
24-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
36-3/4 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Electric, Gas
UL Listed
Yes
Volts
208/240V
Width
47-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday