47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #PRD486WDHU
Pro Harmony® Professional 47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QuickClean Base™ designed for easy surface cleaning
- Precision simmering capabilities as low as 100°F with two ExtraLow® SIMMER BURNERS
- Star® design delivers superior heat spread for any size pan
- Powerful, 6-pass bake and broil elements in small oven
- Signature blue indicator lighting
- Powerful, 8-pass bake and broil elements
- Grill accessory thermostatically controlled for even heating
- Removable griddle and grill accessory for easy clean-up
- Full Access® telescopic racks, integrated easy-grip handle
- Large oven door window for maximum viewing
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- BTU:
- 18000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Capacity:
- 6.6 cu ft
- Collection:
- Pro Harmony® Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 35-7/8 in
- Installation Type:
- Freestanding
- MBH:
- 18
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Volts:
- 208/240V
- Watts:
- 12.35 kW
- Width:
- 47-7/8 in