Professional® 30 in. Wall Mount Range Hood in Stainless Steel

Part #TPH30HWS  |  Item #7634571  |  Manufacturer Part #PH30HWS

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 11.9

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 1300

Collection: Professional®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic Touch

Depth: 24 in

Duct Shape: Round

Duct Size: 10 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Baffle

Height: 18 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Interior Light: Yes

Material: Stainless Steel

UL Listed: Yes

Volts: 120V

Watts: 1356

Weight: 70

Width: 29-15/16 in