51-3/4 in. Custom Range Hood in Stainless Steel

You last purchased this on
 
Thermador

Professional® Series 51-3/4 in. Custom Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermador

Professional® Series 51-3/4 in. Custom Range Hood in Stainless Steel

  • Fast #
  • Part #TVCIN54GWS
  • Item #7634730
  • Manufacturer Part #VCIN54GWS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
11.9
CEC Compliant:
For Sale in CA
CFM:
1300 ft3/min
Collection:
Professional® Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
22 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
12-13/16 in
Hood Vent Type:
Custom
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Smart Home Compatibility:
Home Connect
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1428 W
Weight:
77 lb
Width:
51-3/4 in