Thermador

Professional Series 23-7/8 in. 5 cf Built-in Combo Fridge or Freezer with Drawer in Stainless Steel

Part #TT24UC920DS  |  Manufacturer Part #T24UC920DS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 5 cu ft

Collection: Professional Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-5/8 in

Energy Star Compliant: No

Height: 34-1/4 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Drawer

Temperature Range: 33 to 58 Deg F

UL Listed: Yes

Volts: 120V

Width: 23-7/8 in