23-7/8 in. 5 cu. ft. Compact, Counter Depth, Double Drawer and Undercounter Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #T24UR925DS
Professional 23-7/8 in. 5 cu. ft. Compact, Counter Depth, Double Drawer and Undercounter Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Cord Length:
- 60 in
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5 cu ft
- Refrigerator Type:
- Compact, Counter Depth, Double Drawer, Undercounter
- Temperature Range:
- 33 to 58 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in