23-7/8 in. 41 Bottles Wine Cooler in Stainless Steel

This product has been replaced by

24 INCH GLASS DOOR WINE RESERVE PRO
Thermador 23-7/8 x 34-3/8 in. Indoor Built-in Undercounter Wine Coolers in Stainless Steel
Manufacturer Part #T24UW925RS
You last purchased this on
 
Thermador

Professional Series 23-7/8 in. 41 Bottles Wine Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

24 INCH GLASS DOOR WINE RESERVE PRO
Thermador 23-7/8 x 34-3/8 in. Indoor Built-in Undercounter Wine Coolers in Stainless Steel
Manufacturer Part #T24UW925RS
Thermador

Professional Series 23-7/8 in. 41 Bottles Wine Cooler in Stainless Steel

  • Fast #
  • Part #TT24UW920RS
  • Item #7601766
  • Manufacturer Part #T24UW920RS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Capacity:
41 Bottles
Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Refrigerator Type:
Undercounter
Smart Home Enabled:
No
Temperature Range:
40 to 64 Deg F
UL Listed:
Yes
Volts:
120V
Width:
23-7/8 in