23-9/16 in. 8 Place Settings Dishwasher in Stainless Steel
Professional Series 23-9/16 in. 8 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 Place Settings
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 44 dB
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Professional
- Height:
- 33-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Cycles:
- 7
- Number of Settings:
- 8
- Power Source:
- Electric
- Smart Home Compatibility:
- Home Connect
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1440 W
- Weight:
- 96 lb
- Width:
- 23-9/16 in