Thermador

Professional Series 24-1/2 x 52-1/16 x 29-3/4 in. 9 cf Electric Double Wall Oven in Stainless Steel

Part #TPOD302W  |  Item #7634557  |  Manufacturer Part #POD302W

Call for Pricing EACH

Color/Finish:
Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

ADA Compliant: No

AMP: 40

Bulb Type: Halogen

CSA Certified: Yes

Capacity: 9 cu ft

Collection: Professional Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 24-1/2 in

Height: 52-1/16 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 240/208V

Watts: 9600

Weight: 341

Width: 29-3/4 in