23-7/8 in. 5.1 cu. ft. Compact, Counter Depth, Full and Undercounter Refrigerator in Stainless Steel

This product has been replaced by

Thermador Stainless Steel 5.2 cu. ft. Compact, Full and Undercounter Refrigerator
Thermador 5.2 cu. ft. Compact, Full and Undercounter Refrigerator in Stainless Steel
Manufacturer Part #T24UR925RS
You last purchased this on
 
Thermador

Professional 23-7/8 in. 5.1 cu. ft. Compact, Counter Depth, Full and Undercounter Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Thermador Stainless Steel 5.2 cu. ft. Compact, Full and Undercounter Refrigerator
Thermador 5.2 cu. ft. Compact, Full and Undercounter Refrigerator in Stainless Steel
Manufacturer Part #T24UR925RS
Thermador

Professional 23-7/8 in. 5.1 cu. ft. Compact, Counter Depth, Full and Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #TT24UR920RS
  • Item #7601757
  • Manufacturer Part #T24UR920RS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/4 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
5.1 cu ft
Refrigerator Type:
Compact, Counter Depth, Full, Undercounter
Temperature Range:
33 to 58 Deg F
UL Listed:
Yes
Volts:
115V
Watts:
150 W
Weight:
190 lb
Width:
23-7/8 in