Thermador

Professional Series 35-15/16 in. Chimney Wall Hood with Blower

Part #THPCB36NS  |  Manufacturer Part #HPCB36NS

Width:

35-15/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 1000

Collection: Professional Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Duct Size: 10 in

Energy Star Compliant: No

Fan Speeds: 3

Height: 18 in

Hood Vent Type: Chimney

Installation Type: Wall Mount

UL Listed: No

Volts: 120V

Width: 35-15/16 in