Professional Series 36 in. wide Sealed Professional Series 4-Burner Rangetop with Griddle in Stainless Steel

Part #TPCG364WD  |  Item #7634732  |  Manufacturer Part #PCG364WD

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 20

Burner Type: Sealed

CSA Certified: Yes

Collection: Professional Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 25-13/16 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 8-1/16 in

Ignition System: Automatic

Installation Type: Built-in

Material: Stainless Steel

Number Of Burners: 4

Power Source: Gas

UL Listed: No

Volts: 120V

Watts: 1630

Width: 35-15/16 in