Thermador

Professional Series 47-15/16 in. 99000 BTU 6-burner 6-element Sealed Rangetop in Stainless Steel

Part #TPCG486WL  |  Manufacturer Part #PCG486WL

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 20

BTU: 18000

Burner Type: Sealed

CSA Certified: Yes

Collection: Professional Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Cord Length: 65 in

Depth: 25-13/16 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 8-1/8 in

Installation Type: Built-in

Interior Light: Yes

MBH: 99

Material: Cast Iron, Stainless Steel

Number Of Burners: 6

Power Source: Gas

UL Listed: No

Volts: 120V

Weight: 211

Width: 47-15/16 in