Thermador

Professional Series 47-15/16 in. Chimney Wall Hood

Part #THPCN48NS  |  Manufacturer Part #HPCN48NS

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 1300

Collection: Professional Series

Depth: 24 in

Duct Size: 10 in

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Baffle

Height: 18 in

Hood Vent Type: Chimney

Installation Type: Wall Mount

Material: Stainless Steel

UL Listed: No

Volts: 120V

Width: 47-15/16 in